-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mixing Valve |
|---|---|
| Body Material | Copper |
| Cold Inlet Temp. | +40°F to +85°F |
| Connection Type | NPT x NPT |
| Flow Rate | 86 GPM |
| Hot Inlet Temp. | +120°F to +200°F |
| Hot Inlet Temp. Range | 120°F to 200°F |
| Includes | Check-stops With Strainer |
| Includes Temperature Gauge | Yes |
| Inlet (cold) Temperature Range | 40°F to 85°F |
| Inlet Connection Size | 1 1/4" |
| Inlet Size | 1 1/4" |
| Max. Operating Pressure | 125 psi |
|---|---|
| Max. Pressure | 125 psi |
| Outlet Size | 1 1/2" |
| Outlet Temperature Range | 95°F to 135°F |
| Outlet Type | NPT |
| Overall Height | 6" |
| Overall Width | 8" |
| Seal Material | NBR |
| Temp. Range | +90°F to +135°F |
| Valve Type | Thermostatic |
| Standards | ASSE 1017 |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 55.88 |
| Width (cm) | 33.02 |
| HS Code | 8481809015 |
|---|---|
| Weight (kg) | 15.3 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)