-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lockout Valve |
|---|---|
| Air Inlet Gender | Male |
| Air Inlet Size | 1/8" |
| Air Inlet Type | NPT |
| Air Outlet Gender | Female |
| Air Outlet Size | 1/8" |
| Air Outlet Type | NPT |
| Body Material | Nickel Plated Brass |
| Connection Style | Air Line |
| Maximum Operating Pressure | 145 psi |
|---|---|
| Maximum Operating Temperature | 158°F |
| Number Of Air Inlets | 1 |
| Number Of Air Outlets | 1 |
| Seal Material | PTFE |
| Series | 7886 Series |
| System Location | Air Line |
| Standards | ROHS, PED, REACH |
| Height (cm) | 6.83 |
|---|---|
| Length (cm) | 6.86 |
| Width (cm) | 6.98 |
| Country Of Origin | FR |
|---|---|
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)