-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Lockout Valve |
|---|---|
| Air Inlet Gender | Male |
| Air Inlet Size | 1/4" |
| Air Inlet Type | BSPP |
| Air Outlet Gender | Female |
| Air Outlet Size | 1/4" |
| Air Outlet Type | BSPP |
| Body Material | Nickel Plated Brass |
| Connection Style | Main Line |
| Maximum Operating Pressure | 145 psi |
| Maximum Operating Temperature | 158°F |
|---|---|
| Number Of Air Inlets | 1 |
| Number Of Air Outlets | 1 |
| Overall Height | 2 11/16" |
| Overall Width | 2 3/4" |
| Seal Material | NBR |
| Series | 7880 Series |
| System Location | Main Line |
| Standards | PED, REACH, ROHS |
| Height (cm) | 5.31 |
|---|---|
| Length (cm) | 6.86 |
| Width (cm) | 6.98 |
| Country Of Origin | FR |
|---|---|
| Weight (kg) | 0.1305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)