-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bulkhead Union |
|---|---|
| Application | Air |
| Color | Black |
| Fitting Material | Nylon |
| Fitting Side A Connection Type | Push-To-Connect |
| Fitting Side A Tube Outer Diameter | 10 mm |
| Fitting Side B Connection Type | Push-To-Connect |
| Fitting Side B Tube Outer Diameter | 10 mm |
| Includes Pre-applied Thread Sealant | No |
| Maximum Operating Pressure | 290 psi |
| Maximum Operating Temperature | 176°F |
|---|---|
| Minimum Operating Temperature | 4°F |
| Overall Length | 43 mm |
| Release Type | Button |
| Resistance Properties | Chemical Resistant, Corrosion Resistant |
| Specific Fitting Shape | Straight Bulkhead Union |
| System Of Measurement | Metric |
| Vacuum Rating | 28 in. hg |
| Standards | 2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (ROHS), DI: 97/23/EC (PED), ISO 14743 |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 1.27 |
| Country Of Origin | FR |
|---|---|
| Weight (kg) | 0.135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)