| Item | Male Elbow, 45 Degrees |
|---|---|
| Basic Material | Metal Combination, Plastic |
| Body Finish | Nickel Plated |
| Body Material | Brass, Glass Filled Nylon |
| Color | Black |
| Connection Type | Tube x MNPT |
| Hex Size | 14 mm |
|---|---|
| Max. Pressure | 290 psi |
| Pipe Size | 1/4" |
| Temp. Range | -4°F to +175°F |
| Tube Size | 1/4" |
| Height (cm) | 2.49 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 1.27 |
| HS Code | 3917400090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)