-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fitting |
|---|---|
| Application | Air, Cutting Fluids, Inert Gases, Vacuum |
| Color | Black |
| Compatible Tube Hardness | 95 Shore A |
| Compatible Tube Material | Fluoropolymer, Nylon, Polyethylene, Polyurethane, Semi Rigid Nylon |
| Fitting Material | Nylon |
| Fitting Side A Connection Type | Push To Connect |
| Fitting Side A Tube Outer Diameter | 3/16" |
| Fitting Side B Pipe Size | 1/8" |
| Fitting Thread Size | 1/8" |
| Includes Pre-applied Thread Sealant | Yes |
| Length | 1.062" |
| Material | Nylon |
| Max. Operating Pressure | 290 psi |
|---|---|
| Maximum Operating Temperature | 175°F |
| Min. Operating Temp. | -4°F |
| Overall Length | 1 1/16" |
| Release Ring Material | Stainless Steel |
| Release Type | Ring |
| Resistance Properties | Chemical Resistant, Corrosion Resistant |
| Specific Fitting Angle | 45° |
| Specific Fitting Shape | Elbow Adapter |
| Sub-brand | Lf3000(R) |
| System Of Measurement | Imperial |
| Thread Size | 1/8" |
| Vacuum Rating | 28 in. hg |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)