-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | DC Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps | 14A |
| Assembly | M1041244 |
| Drive End Bearing Size | 6201-13 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 72.8% |
| Enclosure Type | Tenv |
| Explosion Proof | Brake Motors |
| Form Factor | 1 |
| Frame | 31 |
| Frame Length | 5 1/2" |
| Frame Size | 31 |
| Frame Suffix | Not Available |
| Hp | 17/100 hp to 33/100 hp |
| Inertia | 9.7 oz./sq. in. |
| Insulation Class | Class F |
| Kw | 0.13-0.25 kW |
| Lubrication | Polyrex EM |
| Max. Ambient Temp. | 40°C |
| Motor Enclosure Design | Totally Enclosed Non Ventilated |
| Motor Shaft Rotation | Reversible |
|---|---|
| Mounting Type | Square Flange |
| Nameplate Rpm | 1800-3900 RPM |
| Opp. Drive End Bearing Size | 6201-13 |
| Opp. Drive End Bearing Type | Ball |
| Outline | M1031040 |
| Output Kw | 0.13-0.25 kW |
| Overall Length | 9.45" |
| Packaging | M1307027.01 |
| Rotation | Reconn |
| Rotation Type | Reversible |
| Rpm | 1800-3900 RPM |
| Service Factor | 1 |
| Shaft Dia. | 1/2" |
| Shaft Length | 1 1/2" |
| Test Card | 01 |
| Thermal Protection | No Protection |
| Torque | 94 oz.-in. |
| Type | Dn |
| Voltage | 12-24V |
| Winding | MD312326 |
| Height (cm) | 16.99 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 19.51 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.05 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)