-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | 200-575 Volt Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps | 0.7A |
| Application Type | Compressor Motors, Fan And Blower Motors, General Purpose Ac Motors |
| Assembly/box Mounting | F1 Only |
| Code | LATER |
| Curvepoint | Break Down |
| Design Code | B |
| Drive End Bearing Size | 6203 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 83% |
| Electrical Type | Squirrel Cage, Inverter Rated |
| Enclosure Type | ODP |
| Frame | 56 |
| Frame Length | 5 1/2" |
| Frame Material | Rolled Steel |
| Frame Size | 56 |
| Frame Suffix | Not Available |
| Frequency | 60 Hz |
| Full Load Amps | 0.7A |
| Grease Type | Polyrex EM |
| Height | 8.63" |
| Hp | 1/2 hp |
| Insulation Class | Class B |
| Inverter Load Ratio | 2:1 |
| Inverter Load Type | Constant |
| Ip Code | IP22 |
| Kva Code | LATER |
| Kw | 0.37 kW |
| Length | 15.63" |
| Load | 1.25 |
| Lubrication | Polyrex EM |
| Material | Rolled Steel |
|---|---|
| Motor Enclosure Design | Dripproof |
| Motor Orientation | Horizontal |
| Motor Shaft Rotation | Reversible |
| Motor Type | Squirrel Cage Induction Run |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1800 RPM |
| Nema Design | B |
| Nema Rating | NEMA 56 |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Opp. Drive End Bearing Size | 6203 |
| Opp. Drive End Bearing Type | Ball |
| Output Kw | 0.37 kW |
| Overall Length | 11 8/25" |
| Packaging | F |
| Phase | 3 |
| Power Factor | 55.5 |
| Resistance Main | 0 ohms |
| Rotation Type | Reversible |
| Rpm | 1725 RPM |
| Service Factor | 1.25 |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 22/25" |
| Starting Method | Line Or Inverter |
| Synchronous Rpm | 1800 RPM |
| Thermal Protection | No Protection |
| Torque | 123 lbs.-ft. |
| Torquepct | 0 |
| Type | Continuous Duty |
| Variable Torque Speed Range | 10 |
| Voltage | 575V AC |
| Voltage Rating | 575V AC |
| Height (cm) | 21.92 |
|---|---|
| Length (cm) | 39.7 |
| Width (cm) | 21.92 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 13.5 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)