-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vector Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps | 3/1.5A |
| Assembly/box Mounting | F1 Only |
| Cc Number | Exempt |
| Code | L |
| Constant Torque | 2000:1 |
| Curvepoint | Locked Rotor |
| Design | INV, L |
| Design Code | B |
| Drive End Bearing Size | 203 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 75.5% |
| Efficiency @ 100% | 75.5% |
| Electrical Type | Squirrel Cage, Inverter Duty |
| Enclosure Type | Tefc |
| Frame | 56HC |
| Frame Length | 6 14/25" |
| Frame Material | Rolled Steel |
| Frame Size | 56HC |
| Frame Suffix | Hc |
| Frequency | 50/60 Hz |
| Full Load Amps | 1.5/3A |
| Grease Type | Multemp SRL |
| Hazardous Location | Not Available |
| Height | 8 3/25" |
| Hp | 3/4 hp |
| Insulation Class | Class F |
| Inverter Load Ratio | 2000:1 |
| Inverter Load Type | Constant |
| Ip Code | 43 |
| Kw | 0.56 kW |
| Length | 16.38" |
| Load | 0.5 |
| Lubrication | Standard |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
|---|---|
| Motor Orientation | Horizontal |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Type | Squirrel Cage Inverter Rated |
| Mounting Type | Rigid |
| Nameplate Rpm | 1800/1500 RPM |
| Nema Rating | NEMA 56 |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Opp. Drive End Bearing Size | 203 |
| Opp. Drive End Bearing Type | Ball |
| Outline | A-100109LN-656 |
| Output Kw | 0.56 kW |
| Overall Length | 11.82" |
| Packaging | B |
| Paint | Standard |
| Phase | 3 |
| Power | 0.56 kW |
| Power Factor | 66.3 |
| Protection | No Protection |
| Resistance Main | 5.8 ohms |
| Rotation Type | Reversible |
| Rpm | 1725 RPM |
| Service Factor | 1 |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 22/25" |
| Speed Range | Not Available |
| Starting Method | Inverter Only |
| Synchronous Rpm | 1800/1500 RPM |
| Thermal Protection | Thermostat |
| Torque | 8.2 lbs.-ft. |
| Torquepct | 360 |
| Type | TS |
| Voltage | 230/460V |
| Winding | ZT411 |
| Height (cm) | 20.62 |
|---|---|
| Length (cm) | 41.61 |
| Width (cm) | 26.67 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 11.25 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)