-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Single Phase Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps | 6.5/13A |
| Application Type | General Purpose Ac Motors |
| Assembly/box Mounting | F1 Only |
| Code | J |
| Curvepoint | Full Load |
| Design Code | L |
| Drive End Bearing Size | 6203 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 83.8% |
| Electrical Type | Capacitor Start, Capacitor Run |
| Enclosure Type | ODP |
| Frame | 56HC |
| Frame Length | 8" |
| Frame Material | Rolled Steel |
| Frame Size | 56HC |
| Frame Suffix | Hc |
| Frequency | 60 Hz |
| Full Load Amps | 13/6.5A |
| Grease Type | Polyrex EM |
| Height | 8.13" |
| Hp | 1 1/2 hp |
| Insulation Class | Class B |
| Ip Code | IP22 |
| Kva Code | J |
| Kw | 1.1 kW |
| Length | 14.63" |
| Load | 1 |
| Lubrication | Polyrex EM |
| Material | Rolled Steel |
| Motor Enclosure Design | Dripproof |
| Motor Orientation | Horizontal |
|---|---|
| Motor Shaft Rotation | Selective Counter Clockwise |
| Motor Type | Capacitor Start/Run |
| Mounting Type | C Face Footed Rigid Base |
| Nameplate Rpm | 1800 RPM |
| Nema Design | J, L |
| Nema Rating | NEMA 56 |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Opp. Drive End Bearing Size | 6203 |
| Opp. Drive End Bearing Type | Ball |
| Output Kw | 1.1 kW |
| Overall Length | 12.87" |
| Packaging | B |
| Phase | 1 |
| Power Factor | 89 |
| Resistance Main | 0 ohms |
| Rotation Type | Selective CCW |
| Rpm | 1725 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 22/25" |
| Special Features | Capacitor Start Motors |
| Starting Method | Across The Line |
| Synchronous Rpm | 1800 RPM |
| Thermal Protection | Manual |
| Torque Rating | 4.5 lbs.-ft. |
| Torquepct | 100 |
| Type | KD |
| Variable Torque Speed Range | 10 |
| Voltage | 115/230V AC |
| Voltage Rating | 115/230V AC |
| Width | 6 1/2" |
| Height (cm) | 20.65 |
|---|---|
| Length (cm) | 37.16 |
| Width (cm) | 28.58 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 18.45 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)