-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | HVAC Motor |
|---|---|
| Ambient Temp. | 40°C |
| Bearing Type | Ball |
| Body Dia. | 5 9/16" |
| Duty Cycle | Continuous |
| Frame | 48Y |
| Frequency | 60 Hz |
| Full Load Amps | 6.6A |
| Full Load Efficiency | 58.2% |
| Hp | 1/3 hp |
| Insulation Class | Class B |
| Length Less Shaft | 7 11/16" |
| Manufacturers Warranty Length | 1 yr. |
| Max. Ambient Temp. | 158°F |
| Motor Application | HVAC/R |
| Motor Bearings | Ball |
| Motor Design | Split-Phase |
| Motor Enclosure Design | Open Enclosed |
| Motor Frame Material | Rolled Steel |
| Motor Mounting Position | All Angle |
| Motor Mounting Type | Resilient Base |
|---|---|
| Motor Service Factor | 1.35 |
| Motor Shaft Design | Flat |
| Motor Shaft Rotation | CW/CCW |
| Motor Thermal Protection | Automatic |
| Motor Type | Split Phase |
| Nameplate Rpm | 1725 RPM |
| No. Of Speeds | 1 |
| Nominal Efficiency | 58.2% |
| Orientation | Horizontal/Vertical |
| Overall Length | 8 15/16" |
| Phase | 1 |
| Rpm Range | 1701-1800 RPM |
| Service Factor | 1.35 |
| Shaft Dia. | 1/2" |
| Shaft Length | 1 1/2" |
| Standards | Csa, Ul |
| Thermal Protection | Automatic |
| Voltage | 115V AC |
| Warranty | 1 yr. |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 32.08 |
| Width (cm) | 17.63 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 6.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)