-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Severe Duty Motor |
|---|---|
| Ambient Temp. | 40°C |
| Base Type | Rigid Base |
| Cc Number | CC003A |
| Efficiency Group | Premium |
| Frame | 145T |
| Full Load Amps | 3/6A |
| Hazardous Location Class | 1 A, B, C, D |
| Hazardous Location Division | DIVISION 2 |
| Hp | 2 hp |
| Hz | 60 Hz |
| Insulation Class | Class F |
| Inverter Rated | Yes |
| Length Less Shaft | 9 3/16" |
| Manufacturers Warranty Length | 1 yr. |
| Max. Ambient Temp. | 40°C |
| Motor Bearings | Ball |
| Motor Design | 3 Phase |
| Motor Enclosure Design | Totally Enclosed Non Ventilated |
| Motor Frame Material | Cast Iron |
|---|---|
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1.15 |
| Motor Shaft Rotation | CW/CCW |
| Motor Thermal Protection | None |
| Number | CC003A |
| Number Of Speeds | 1 |
| Rpm Group | 1701-1800 RPM |
| Rpm Range | 1701-1800 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 7/8" |
| Shaft Length | 2 1/4" |
| Standards | Ce, Csa, Ul Recognized |
| Thermal Protection | None |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 230/460V AC |
| Warranty | 1 yr. |
| Height (cm) | 23.83 |
|---|---|
| Length (cm) | 39.37 |
| Width (cm) | 31.12 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 29.25 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)