-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hazardous Location Motor |
|---|---|
| Ambient Temp. | 40°C |
| Cc Number | CC003A |
| Conduit Box Location | Exterior |
| Duty Cycle | Continuous |
| Efficiency Group | Premium |
| Frame | 145T |
| Frame Material | Cast Iron |
| Frequency | 50/60 Hz |
| Full Load Amps | 6/3A |
| Hazardous Location Class | 1 D / 2 F, G |
| Hazardous Location Division | Division 1 |
| Hp | 2 hp |
| Hz | 60 Hz |
| Includes | (11) 12" Leads Through 1/2 NPT Nipple |
| Insulation Class | Class F |
| Length Less Shaft | 12 7/16" |
| Manufacturers Warranty Length | 3 yrs. |
| Max. Ambient Temp. | 104°F |
| Motor Application | Hazardous Location |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Material | Cast Iron |
| Motor Mounting Position | Horizontal |
|---|---|
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1.15 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | CW/CCW |
| Motor Thermal Protection | T Stat |
| Motor Type | Three Phase |
| Nameplate Rpm | 1755 RPM |
| Nema Design | A |
| Nominal Efficiency | 86.5% |
| Number | CC003A |
| Number Of Speeds | 1 |
| Overall Length | 14 3/4" |
| Phase | 3 |
| Rpm Range | 1701-1800 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 7/8" |
| Shaft Length | 2 5/16" |
| Temp. Code | T3B |
| Thermal Protection | Thermostat |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 230/460V AC |
| Warranty | 3 yrs. |
| Height (cm) | 23.83 |
|---|---|
| Length (cm) | 40.16 |
| Width (cm) | 36.35 |
| HS Code | 8501524000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 34.65 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)