-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vector Motor |
|---|---|
| Ambient Temp. | 40°C |
| Application | Crane |
| Base Type | Removable |
| Bearing Type | Ball |
| Color | Black |
| Conduit Box Location | Exterior |
| Conduit Box Position | F3 |
| Constant Torque | 1000:1 |
| Design | A |
| Duty Cycle | Continuous |
| Efficiency | 82.5% |
| Efficiency Group | Standard |
| Encoder Acceptable | No |
| Frame | 145TC |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Full Load Amps | 5.8/2.9A |
| Full Load Torque | 6 lbs.-ft. |
| Hp | 2 hp |
| Insulation Class | Class H |
| Insulation Feature | Patented Max Guard |
| Length Less Shaft | 12.812" |
| Max. Ambient Temp. | 40°C |
| Max. Operating Frequency | 120 Hz |
| Max. Rpm | 4000 RPM |
| Max. Speed | 4000 RPM |
| Motor Bearings | Ball |
|---|---|
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Rigid Base |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | CW/CCW |
| Motor Thermal Protection | No |
| Motor Type | Three Phase |
| Mounting Type | Face, Base |
| Nameplate Rpm | 1740 RPM |
| Nema Design | A |
| Nominal Efficiency | 82.5% |
| Number Of Speeds | 1 |
| Overall Length | 14 15/16" |
| Phase | 3 |
| Rpm Range | 1701-1800 RPM |
| Service Factor | 1 |
| Shaft Dia. | 7/8" |
| Shaft Length | 2 1/8" |
| Speed Range | 1000:1 |
| Speed Ratio | 20:1 |
| Thermal Protection | None |
| Torque | 6 lbs.-ft. |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 230/460V AC |
| Warranty | 3 yrs. |
| Height (cm) | 24.76 |
|---|---|
| Length (cm) | 49.05 |
| Width (cm) | 28.42 |
| HS Code | 8501524000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 22.5 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)