-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vector Motor |
|---|---|
| Ambient Temp. | 40°C |
| Application | Crane |
| Assembly | F3 |
| Color | Black |
| Conduit Box Location | Exterior |
| Conduit Box Position | F3 |
| Constant Torque | 1000:1 |
| Design | A |
| Duty Cycle | Continuous |
| Efficiency | 78.5% |
| Encoder Acceptable | No |
| Finish | Black |
| Frame | 56C |
| Frame Material | Steel |
| Frequency | 60 Hz |
| Full Load Amps | 3.2/1.6A |
| Full Load Efficiency | 78.5% |
| Full Load Torque | 3 lbs.-ft. |
| Hp | 1 hp |
| Insulation Class | Class H |
| Length Less Shaft | 10 3/8" |
| Max. Ambient Temp. | 104°F |
| Max. Operating Frequency | 120 Hz |
| Max. Speed | 5400 RPM |
| Motor Application | Crane |
| Motor Bearings | Ball |
| Motor Design | 3 Phase |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
|---|---|
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | CW/CCW |
| Motor Thermal Protection | None |
| Motor Type | Squirrel Cage Inverter Rated |
| Mounting Type | C Face, Rigid Base |
| Nameplate Rpm | 1725 RPM |
| Nema Design | A |
| Nominal Efficiency | 78.5% |
| Number Of Speeds | 1 |
| Orientation | Horizontal |
| Overall Length | 12 7/16" |
| Phase | 3 |
| Power | 0.75 kW |
| Service Factor | 1 |
| Shaft Dia. | 5/8" |
| Shaft Length | 2 1/16" |
| Speed Range | 1000:1 |
| Standards | Ce, Ul Recognized |
| Torque | 3 lbs.-ft. |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 230/460V AC |
| Height (cm) | 22.22 |
|---|---|
| Length (cm) | 34.92 |
| Width (cm) | 20.02 |
| HS Code | 8501516040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 12.15 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)