-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 40°C |
| Base Type | Rigid Base |
| Bearing Type | Ball |
| Capacitor Required | No |
| Duty Cycle | Continuous |
| Efficiency | 80% |
| Efficiency Group | Standard |
| Frame | 145T |
| Frame Material | Rolled Steel |
| Frequency | 60 Hz |
| Full Load Amps | 18/9-10A |
| Hp | 2 hp |
| Insulation Class | Class B |
| Inverter Rated | No |
| Length Less Shaft | 11 1/16" |
| Max. Ambient Temp. | 104°F |
| Motor Application | General Application |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Mounting Position | Horizontal |
|---|---|
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | CW/CCW |
| Motor Type | Capacitor Start/Run |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 3510 RPM |
| No. Of Speeds | 1 |
| Number Of Speeds | 1 |
| Overall Length | 13 3/8" |
| Phase | 1 |
| Rpm Range | 3001-3600 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 7/8" |
| Shaft Length | 2 1/4" |
| Thermal Protection | None |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Voltage | 115/208-230V AC |
| Warranty | 1 yr. |
| Height (cm) | 20.62 |
|---|---|
| Length (cm) | 41.61 |
| Width (cm) | 26.67 |
| HS Code | 8501406040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 17.55 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)