-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 40°C |
| Assembly | 180-008 |
| Code | H |
| Design | H, L |
| Duty Cycle | Continuous |
| Frame | 184T |
| Frequency | 60 Hz |
| Full Load Amps | 31-34A |
| Grease Type | Polyrex EM |
| Hp | 7 1/2 hp |
| Insulation Class | Class F |
| Lubrication | Polyrex EM |
| Motor Enclosure Design | Dripproof |
| Motor Shaft Rotation | Selective Counter Clockwise |
|---|---|
| Motor Type | Capacitor Start/Run |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 3600 RPM |
| Output Kw | 5.6 kW |
| Packaging | B |
| Phase | 1 |
| Power Factor | 93.5 |
| Service Factor | 1.15 |
| Shaft Dia. | 1 1/8" |
| Thermal Protection | Automatic |
| Type | KD |
| Voltage | 208-230V AC |
| Height (cm) | 31.45 |
|---|---|
| Length (cm) | 51.13 |
| Width (cm) | 37.16 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 49.5 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)