-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | 50 Hz Motor |
|---|---|
| Application | General Application |
| Bearing Type | Ball |
| Conduit Box Position | F1 |
| Drive End Bearing Size | 6206 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 82.5% |
| Enclosure Type | Tefc |
| Frame | 182TC |
| Frame Material | Rolled Steel |
| Frame Type | 182TC |
| Frequency | 50 Hz |
| Full Load Amps | 8.2/4.7/4.1A |
| Full Load Amps @ 50hz | 8.2/4.7/4.1A |
| Full Load Efficiency | 82.5% |
| Hp | 3 hp |
| Hp @ 50hz | 3 hp |
| Hz | 50 Hz |
| Ins. Class | Class F |
| Insulation Class | Class F |
| Kw | 2.2 kW |
| Length Less Shaft | 11 1/4" |
| Max. Ambient Temp. | 40°C |
| Motor Application | General Application |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
|---|---|
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Face |
| Motor Service Factor | 1.15 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Mounting Type | Face |
| Nameplate Rpm | 1425 RPM |
| Nema Design | B |
| No. Of Poles | 4 |
| Nominal Efficiency | 82.5% |
| Opp. Drive End Bearing Size | 6205 |
| Opp. Drive End Bearing Type | Ball |
| Overall Length | 14" |
| Phase | 3 |
| Rpm | 1425 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 1 1/8" |
| Shaft Length | 2 3/4" |
| Thermal Protection | None |
| Type | Three Phase |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 220/380/440V |
| Motor Thermal Protection | None |
| Standards | CE CERTIFIED, CSA CERTIFIED, UL LISTED |
| Height (cm) | 32.72 |
|---|---|
| Length (cm) | 45.57 |
| Width (cm) | 33.17 |
| HS Code | 8501524000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 29.7 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)