-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Table Saw Motor |
|---|---|
| Ambient Temp. Range | 40°C |
| Amps | 13A |
| Bearing Type | Ball |
| Conduit Box Location | Exterior |
| Conduit Box Position | F1 |
| Cord Length | 54" |
| Design Code | L |
| Drive End Bearing Size | 6205 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 81.5% |
| Electrical Type | Capacitor Start, Capacitor Run |
| Enclosure Type | Tefc |
| Extended Thru-bolts | No |
| Frame | 145Y |
| Frame Length | 8 1/2" |
| Frame Material | Rolled Steel |
| Frame Type | 145Y |
| Frequency | 60 Hz |
| Full Load Amps | 13A |
| Height | 12 22/25" |
| Hp | 3 hp |
| Hz | 60 Hz |
| Includes | 54" Long Cord |
| Ins. Class | Class F |
| Insulation Class | Class F |
| Ip Code | IP43 |
| Kva Code | J |
| Kw | 2.2 kW |
| Length | 17.94" |
| Length Less Shaft | 11 1/8" |
| Max. Ambient Temp. | 40°C |
| Max. Rpm | 3450 RPM |
| Motor Application | Power Tool |
| Motor Bearings | Ball |
| Motor Design | Capacitor Start |
|---|---|
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Face |
| Motor Orientation | Horizontal |
| Motor Service Factor | 1 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | CCWSE |
| Motor Type | Capacitor Start |
| Mounting Type | Face |
| Nameplate Rpm | 3450 RPM |
| No. Of Phase | 1 |
| No. Of Poles | 2 |
| No. Of Shafts | 1 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 81.5% |
| Opp. Drive End Bearing Size | 6203 |
| Opp. Drive End Bearing Type | Ball |
| Overall Length | 12 7/8" |
| Phase | Single |
| Power Factor | 91 |
| Resistance Main | 0.52 ohms |
| Rpm | 3400-3600 RPM |
| Service Factor | 1 |
| Shaft Dia. | 3/4" |
| Shaft Length | 1 3/4" |
| Shaft Type | Single Special Extension |
| Standards | Csa Certified, Ul Recocgnized |
| Starting Method | Across The Line |
| Thermal Protection | No Protection |
| Usable @ 200v | No |
| Voltage | 230V |
| Width | 13.06" |
| Motor Thermal Protection | None |
| Height (cm) | 32.72 |
|---|---|
| Length (cm) | 45.57 |
| Width (cm) | 33.17 |
| HS Code | 8501406040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 24.75 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)