-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 104°F |
| Amps | 20.8A |
| Application | Air Compressor |
| Bearing Type | Ball |
| Code | E |
| Design | E, L |
| Design Code | L |
| Drive End Bearing Size | 6205 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 82.5% |
| Electrical Type | Capacitor Start, Capacitor Run |
| Enclosure Type | ODP |
| Frame | 145T |
| Frame Length | 8" |
| Frame Material | Rolled Steel |
| Frame Type | 145T |
| Frequency | 60 Hz |
| Full Load Amps | 20.8A |
| Grease Type | Polyrex EM |
| Height | 10 22/25" |
| Hp | 5 hp |
| Hz | 60 Hz |
| Ins. Class | Class F |
| Insulation Class | Class F |
| Ip Code | IP22 |
| Kva Code | E |
| Kw | 3.7 kW |
| Length | 14 11/25" |
| Length Less Shaft | 10 13/16" |
| Lubrication | Polyrex EM |
| Max. Ambient Temp. | 104°F |
| Max. Rpm | 3450 RPM |
| Motor Application | Air Compressor Motors |
| Motor Bearings | Ball |
| Motor Design | Capacitor Start |
|---|---|
| Motor Enclosure Design | Dripproof |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Rigid Base |
| Motor Orientation | Horizontal |
| Motor Service Factor | 1 |
| Motor Shaft Design | T |
| Motor Shaft Rotation | Selective Clockwise |
| Motor Thermal Protection | Manual |
| Motor Type | Capacitor Start/Run |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 3450 RPM |
| No. Of Poles | 2 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 82.5% |
| Opp. Drive End Bearing Size | 6203 |
| Opp. Drive End Bearing Type | Ball |
| Output Kw | 3.7 kW |
| Overall Length | 13 3/16" |
| Packaging | B |
| Phase | 1 |
| Power Factor | 95 |
| Resistance Main | 0.52 ohms |
| Rpm | 3400-3600 RPM |
| Rpm Range | 3001-3600 RPM |
| Service Factor | 1 |
| Shaft Dia. | 7/8" |
| Shaft Length | 2 1/4" |
| Shaft Type | T |
| Standards | Csa, Ul Listed |
| Starting Method | Across The Line |
| Thermal Protection | Manual |
| Type | KD |
| Voltage | 230V |
| Width | 10 11/25" |
| Height (cm) | 27.64 |
|---|---|
| Length (cm) | 36.68 |
| Width (cm) | 26.52 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 22.05 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)