-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Explosion Proof Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps | 12.4/6.2-6.7A |
| Code | K |
| Conduit Box Position | F1 |
| Design | N |
| Design Code | No |
| Drive End Bearing Size | 6203 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 72% |
| Electrical Type | Capacitor Start, Induction Run |
| Enclosure Type | EPFC |
| Frame | 56J |
| Frame Length | 7.31" |
| Frame Material | Rolled Steel |
| Frame Type | 56J |
| Frequency | 60 Hz |
| Full Load Amps | 12.4/6.7-6.2A |
| Grease Type | Polyrex EM |
| Hazardous Location | Div 1 Exp Proof Cl I Gr Cd Cl Ii Gr Fg T3C |
| Hazardous Location Class | 1C, D/2F, G |
| Height | 12.31" |
| Hp | 1 hp |
| Insulation Class | Class B |
| Ip Code | IP54 |
| Kva Code | K |
| Kw | 0.75 kW |
| Length | 19.69" |
|---|---|
| Lubrication | Polyrex EM |
| Max. Rpm | 3450 RPM |
| Motor Orientation | Horizontal |
| Motor Shaft Rotation | Fixed Clockwise |
| Motor Type | Capacitor Start/Induction Run |
| Mounting Type | Round |
| Nameplate Rpm | 3600 RPM |
| No. Of Poles | 2 |
| No. Of Speeds | 1 |
| Opp. Drive End Bearing Size | 6203 |
| Opp. Drive End Bearing Type | Ball |
| Output Rating | 0.75 kW |
| Packaging | B |
| Phase | 1 |
| Power Factor | 76 |
| Rpm | 3400-3600 RPM |
| Service Factor | 1 |
| Shaft Dia. | 5/8" |
| Shaft Length | 2 11/25" |
| Shaft Type | J |
| Starting Method | Across The Line |
| Temp. Code | T3C |
| Thermal Protection | Automatic |
| Type | CX |
| Voltage | 115/208-230V |
| Width | 12.62" |
| Height (cm) | 31.27 |
|---|---|
| Length (cm) | 50.01 |
| Width (cm) | 32.05 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 16.2 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)