-
Select Country
- Source Now
Get it by Monday, Mar 2
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Washdown Motor |
|---|---|
| Ambient Temp. | 104°F |
| Amps | 2.3/1.2A |
| Application | Washdown |
| Bearing Type | Ball |
| Body Dia. | 6 3/4" |
| Bolt Circle Dia. | 5 7/8" |
| Code | K |
| Color | White |
| Conduit Box Location | Exterior |
| Design | B |
| Design Code | B |
| Drive End Bearing Size | 6205 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 77% |
| Electrical Type | Squirrel Cage, Induction Run |
| Enclosure Type | Tenv |
| Finish | Epoxy Coated |
| Frame | 56C |
| Frame Length | 6 1/2" |
| Frame Material | Rolled Steel |
| Frame Type | 56C |
| Frequency | 60 Hz |
| Full Load Amps | 2.3/1.2A |
| Grease Type | Polyrex EM |
| Height | 10 22/25" |
| Hp | 1/2 hp |
| Hz | 60 Hz |
| Ins. Class | Class F |
| Insulation Class | Class F |
| Ip Code | IP55 |
| Kva Code | K |
| Kw | 0.37 kW |
| Length | 14 11/25" |
| Length Less Shaft | 9 5/8" |
| Manufacturers Warranty Length | 1 yr. |
| Max. Ambient Temp. | 40°C |
| Max. Rpm | 1140 RPM |
| Motor Application | Washdown |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
|---|---|
| Motor Enclosure Design | Totally Enclosed Non Ventilated |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Face, Base |
| Motor Orientation | Horizontal |
| Motor Service Factor | 1.15 |
| Motor Shaft Rotation | CWSE |
| Motor Type | Three Phase |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1140 RPM |
| Nema Design | B |
| No. Of Poles | 6 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 77% |
| Opp. Drive End Bearing Size | 6203 |
| Opp. Drive End Bearing Type | Ball |
| Overall Length | 11 9/16" |
| Packaging | B |
| Phase | 3 |
| Power | 0.37 kW |
| Power Factor | 54 |
| Product Type | Washdown Motor |
| Removable Base | No |
| Resistance Main | 29.36 ohms |
| Rotation | Reversible |
| Rpm | 1100-1200 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 22/25" |
| Shaft Type | NEMA 56 |
| Standards | Bissc, Ce, Csa, Ul |
| Starting Method | Across The Line |
| Thermal Protection | No Protection |
| Type | TN |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Voltage | 208-230/460V |
| Width | 10 11/25" |
| Motor Thermal Protection | None |
| Height (cm) | 27.64 |
|---|---|
| Length (cm) | 36.68 |
| Width (cm) | 26.52 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 15.075 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)