-
Select Country
- Source Now
Get it by Friday, Feb 27
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Washdown Motor |
|---|---|
| Ambient Temp. | 104°F |
| Amps | 1.7/0.85A |
| Application | Washdown |
| Bearing Protection | Shaft Shield |
| Bearing Type | Ball |
| Body Dia. | 7.3" |
| Bolt Circle Dia. | 5 7/8" |
| Code | L |
| Conduit Box Location | Exterior |
| Design | B |
| Design Code | B |
| Drain Plug | (1) Drain Plugs In Conduit Box, (1) Drain Plugs In Each End Bell |
| Drive End Bearing Size | 6205 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 68% |
| Electrical Type | Squirrel Cage, Induction Run |
| Enclosure Type | Tefc |
| Finish | Unfinished |
| Frame | 56C |
| Frame Length | 4 1/2" |
| Frame Material | Rolled Steel |
| Frame Type | 56C |
| Frequency | 60 Hz |
| Full Load Amps | 1.5-1.7/0.85A |
| Grease Type | Polyrex EM |
| Height | 10 22/25" |
| Hp | 33/100 hp |
| Hz | 60 Hz |
| Ins. Class | Class F |
| Insulation Class | Class F |
| Ip Code | IP43 |
| Kva Code | L |
| Kw | 0.25 kW |
| Length | 14 11/25" |
| Length Less Shaft | 8 7/16" |
| Manufacturers Warranty Length | 1 yr. |
| Max. Ambient Temp. | 104°F |
| Max. Rpm | 1725 RPM |
| Motor Application | Washdown |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
|---|---|
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Material | Rolled Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Face, Base |
| Motor Orientation | Horizontal |
| Motor Service Factor | 1.2 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Thermal Protection | Manual |
| Motor Type | Three Phase |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1725 RPM |
| Nema Design | B |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 68% |
| Opp. Drive End Bearing Size | 6203 |
| Opp. Drive End Bearing Type | Ball |
| Overall Length | 10 3/8" |
| Packaging | B |
| Phase | 3 |
| Power | 0.246 kW |
| Power Factor | 54 |
| Product Type | Washdown Motor |
| Removable Base | No |
| Rotation | Reversible |
| Rpm | 1700-1800 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 22/25" |
| Shaft Material | Stainless Steel |
| Shaft Type | NEMA 56 |
| Starting Method | Across The Line |
| Thermal Protection | No Protection |
| Type | TF |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Voltage | 208-230/460V |
| Width | 10 11/25" |
| standard | CE, CSA CERTIFIED, UL RECOGNIZED, USDA |
| Height (cm) | 27.64 |
|---|---|
| Length (cm) | 36.68 |
| Width (cm) | 26.52 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 11.25 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)