-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | General Purpose Motor |
|---|---|
| Ambient Temp. | 104°F |
| Amps | 13A |
| Base Type | Rigid Base |
| Bearing Protection | Double Shield |
| Bearing Type | Ball |
| Body Dia. | 7.7" |
| Bolt Circle Dia. | 5 5/8" |
| Code | J |
| Conduit Box Location | Exterior |
| Conduit Box Position | F1 |
| Cord Length | 6" |
| Design Code | L |
| Drive End Bearing Size | 6203 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 81.5% |
| Electrical Type | Capacitor Start, Capacitor Run |
| Enclosure Type | Tefc |
| Finish | Enamel |
| Frame | 56HC |
| Frame Length | 8 1/2" |
| Frame Material | Rolled Steel |
| Frame Type | 56HC |
| Frequency | 60 Hz |
| Full Load Amps | 13-14A |
| Grease Type | Polyrex EM |
| Height | 10 22/25" |
| Hp | 3 hp |
| Hz | 60 Hz |
| Includes | Key |
| Ins. Class | Class F |
| Insulation Class | Class F |
| Inverter Rated | No |
| Inverter Rating | No |
| Ip Code | IP43 |
| Kva Code | J |
| Kw | 2.2 kW |
| Lead Length | 6" |
| Length | 19 1/2" |
| Length Less Shaft | 12" |
| Lubrication | Polyrex EM |
| Manufacturers Warranty Length | 18 Months |
| Max. Ambient Temp. | 104°F |
| Max. Rpm | 3450 RPM |
| Motor Application | General Application |
| Motor Bearings | Ball |
|---|---|
| Motor Design | Capacitor Start |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Material | Rolled Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Face, Base |
| Motor Orientation | Horizontal |
| Motor Service Factor | 1 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | CW/CCW |
| Motor Thermal Protection | Manual |
| Motor Type | Capacitor Start |
| Nameplate Rpm | 3450 RPM |
| Nema Design | L |
| No. Of Poles | 2 |
| No. Of Speeds | 1 |
| No. Of Wires | 5 |
| Nominal Efficiency | 81.5% |
| Opp. Drive End Bearing Size | 6203 |
| Opp. Drive End Bearing Type | Ball |
| Output Kw | 2.24 kW |
| Overall Height | 8 1/2" |
| Overall Length | 14" |
| Packaging | B |
| Part Winding Start Capable | No |
| Phase | 1 |
| Power Factor | 91 |
| Regreasable Bearings | Permanently Lubricated Bearings |
| Resistance Main | 0.52 ohms |
| Rpm | 3400-3600 RPM |
| Service Factor | 1 |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 22/25" |
| Shaft Material Grade | Carbon Steel , Grade 1144 , Stressproof |
| Shaft Type | NEMA 56 |
| Standards | Csa, Ul Recognized |
| Starter Required | No |
| Starting Method | Across The Line |
| Thermal Protection | Manual |
| Type | KF |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Voltage | 208-230V |
| Warranty | 1.5 yrs. |
| Width | 10 11/25" |
| Height (cm) | 27.64 |
|---|---|
| Length (cm) | 49.53 |
| Width (cm) | 26.52 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 22.05 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)