-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pressure Washer Motor |
|---|---|
| Bearing Type | Ball |
| Frame | 56HC |
| Frequency | 60 Hz |
| Full Load Amps | 17.2/8.6A |
| Hp | 2 hp |
| Includes | Key |
| Insulation Class | Class B |
| Motor Application | Pressure Washer |
| Motor Bearings | Ball |
| Motor Design | Capacitor Start/Run |
| Motor Enclosure Design | Open Dripproof |
| Motor Mounting Type | Face, Base |
| Motor Service Factor | 1.15 |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
|---|---|
| Motor Thermal Protection | Manual |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1725 RPM |
| Phase | 1 |
| Service Factor | 1.15 |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 7/8" |
| Standards | Csa, Ul Recognized |
| Thermal Protection | Manual |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Voltage | 115/208-230V AC |
| Height (cm) | 27.64 |
|---|---|
| Length (cm) | 36.68 |
| Width (cm) | 26.52 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 21.6 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)