-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pressure Washer Motor |
|---|---|
| Ambient Temp. | 40°C |
| Bearing Protection | Double Seal Full Contact |
| Bearing Type | Ball |
| Body Dia. | 7 2/5" |
| Bolt Circle Dia. | 5 7/8" |
| Conduit Box Location | Exterior |
| Conduit Box Position | F3 |
| Duty Cycle | Continuous |
| Finish | Powder Coated |
| Frame | 56HC |
| Frame Material | Rolled Steel |
| Frequency | 60 Hz |
| Full Load Amps | 18.8/9.4A |
| Height | 9" |
| Hp | 2 hp |
| Includes | Key |
| Insulation Class | Class F |
| Inverter Rated | No |
| Inverter Rating | No |
| Lead Length | 9 1/2" |
| Length Less Shaft | 12 3/4" |
| Manufacturers Warranty Length | 18 Months |
| Max. Ambient Temp. | 104°F |
| Maximum Sf Amps | 21.2/10.6 |
| Motor Application | Pressure Washer |
| Motor Bearings | Ball |
| Motor Design | Capacitor Start |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Material | Rolled Steel |
| Motor Mounting Position | Horizontal |
|---|---|
| Motor Mounting Type | Face, Base |
| Motor Service Factor | 1.2 |
| Motor Shaft Design | Kenod |
| Motor Shaft Rotation | Clockwise/Counter Clockwise |
| Motor Thermal Protection | Manual |
| Motor Type | Capacitor Start |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1725 RPM |
| No. Of Speeds | 1 |
| No. Of Wires | 9 |
| Nominal Efficiency | 81.5% |
| Overall Height | 9" |
| Overall Length | 14 13/16" |
| Part Winding Start Capable | No |
| Phase | 1 |
| Power | 1.5 kW |
| Power Factor | 86.1 |
| Regreasable Bearings | Permanently Lubricated Bearings |
| Service Factor | 1.2 |
| Service Factor Amps | 21.2/10.6A |
| Shaft Dia. | 5/8" |
| Shaft Length | 2" |
| Shaft Material Grade | Carbon Steel , Grade 1144 , Stressproof |
| Standards | Csa, Ul Recognized |
| Starter Required | No |
| Thermal Protection | Manual |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 115/230V AC |
| Height (cm) | 24.76 |
|---|---|
| Length (cm) | 49.05 |
| Width (cm) | 28.42 |
| HS Code | 8501406040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 22.95 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)