-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Single Phase Motor |
|---|---|
| Ambient Temp. | 40°C |
| Amps | 9.4/4.7A |
| Code | K |
| Conduit Box Position | F1 |
| Design Code | No |
| Drive End Bearing Size | 6203 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 68% |
| Electrical Type | Capacitor Start, Induction Run |
| Enclosure Type | Tefc |
| Frame | 56C |
| Frame Length | 7 1/2" |
| Frame Material | Rolled Steel |
| Frame Type | 56C |
| Frequency | 60 Hz |
| Full Load Amps | 9.4/4.6-4.7A |
| Grease Type | Polyrex EM |
| Height | 10 22/25" |
| Hp | 1/2 hp |
| Insulation Class | Class B |
| Ip Code | IP43 |
| Kva Code | K |
| Kw | 0.37 kW |
| Length | 14 11/25" |
| Lubrication | Polyrex EM |
| Max. Rpm | 1140 RPM |
|---|---|
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Orientation | Horizontal |
| Motor Shaft Rotation | Selective Counter Clockwise |
| Motor Type | Capacitor Start |
| Mounting Type | C Face, Footless |
| Nameplate Rpm | 1200 RPM |
| Nema Design | K, N |
| No. Of Poles | 6 |
| No. Of Speeds | 1 |
| Opp. Drive End Bearing Size | 6203 |
| Opp. Drive End Bearing Type | Ball |
| Output Kw | 0.37 kW |
| Packaging | B |
| Phase | 1 |
| Power Factor | 53.5 |
| Resistance Main | 3.84 ohms |
| Rpm | 1100-1200 RPM |
| Service Factor | 1 |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 22/25" |
| Shaft Type | NEMA 56 |
| Starting Method | Across The Line |
| Thermal Protection | No Protection |
| Type | CF |
| Voltage | 115/208-230V |
| Width | 10 11/25" |
| Height (cm) | 27.64 |
|---|---|
| Length (cm) | 36.68 |
| Width (cm) | 26.52 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 18 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)