-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Farm Duty Motor |
|---|---|
| Amps | 17.2/8.6A |
| Application | Farm Duty |
| Assembly | 042540 |
| Bearing Type | Ball |
| Capacitor Required | Yes |
| Code | J |
| Design Code | L |
| Drive End Bearing Size | 6203 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 79% |
| Electrical Type | Capacitor Start, Capacitor Run |
| Enclosure Type | Tefc |
| Finish | Enamel |
| Frame | 56H |
| Frame Length | 7 1/2" |
| Frame Material | Rolled Steel |
| Frame Type | 56H |
| Frequency | 60 Hz |
| Full Load Amps | 17.2/8.6-8.8A |
| Height | 10 22/25" |
| Hp | 1 1/2 hp |
| Hz | 60 Hz |
| Ins. Class | Class B |
| Insulation Class | Class F |
| Ip Code | IP54 |
| Kva Code | J |
| Kw | 1.1 kW |
| Length | 14 11/25" |
| Length Less Shaft | 11 1/8" |
| Lubrication | Polyrex EM |
| Manufacturers Warranty Length | 1 yr. |
| Max. Ambient Temp. | 40°C |
| Max. Rpm | 1725 RPM |
| Motor Application | Farm Duty |
| Motor Bearings | Ball |
| Motor Design | Capacitor Start/Run |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
|---|---|
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Rigid Base |
| Motor Orientation | Horizontal |
| Motor Service Factor | 1.15 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | CW/CCW |
| Motor Sub Application | High Torque |
| Motor Thermal Protection | Manual |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1725 RPM |
| Nema Design | L |
| No. Of Poles | 4 |
| No. Of Speeds | 1 |
| Nominal Efficiency | 79% |
| Opp. Drive End Bearing Size | 6203 |
| Opp. Drive End Bearing Type | Ball |
| Output Power | 1.12 kW |
| Overall Length | 13" |
| Packaging | B |
| Phase | 1 |
| Power Factor | 73 |
| Resistance Main | 1.4 ohms |
| Rpm | 1700-1800 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 5/8" |
| Shaft Length | 1 22/25" |
| Shaft Type | NEMA 56 |
| Starting Method | Across The Line |
| Thermal Protection | Manual |
| Type | KF |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Voltage | 115/208-230V |
| Width | 10 11/25" |
| Standards | CSA (LR2025), UL (E49747) |
| Height (cm) | 27.64 |
|---|---|
| Length (cm) | 36.68 |
| Width (cm) | 26.52 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 18 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)