-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Metric Motor |
|---|---|
| Bearing Type | Ball |
| Cc Number | CC003A |
| Duty Cycle | Continuous |
| Efficiency Group | Premium |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Frame | 90L |
| Frame Material | Aluminum |
| Frequency | 50/60 Hz |
| Full Load Amps | 5.4/2.7A |
| Full Load Amps @ 50hz | 5.4/2.7A |
| Hp | 2 hp |
| Hp @ 50hz | 2 hp |
| Insulation Class | Class F |
| Inverter Rated | Yes |
| Length Less Shaft | 291 mm |
| Max. Ambient Temp. | 40°C |
| Motor Application | General Application |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Material | Aluminum |
|---|---|
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1.15 |
| Motor Shaft Rotation | CW/CCW |
| Motor Thermal Protection | None |
| Motor Type | Three Phase |
| Nameplate Rpm | 1745 RPM |
| Nominal Efficiency | 87.5% |
| Number Of Speeds | 1 |
| Overall Length | 341 mm |
| Phase | 3 |
| Power | 1.49 kW |
| Rpm Range | 1701-1800 RPM |
| Service Factor | 1.15 |
| Shaft Dia. | 24 mm |
| Standards | Ce, Csa, Ul Recognized |
| Thermal Protection | None |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 230/460V AC |
Marathon 090LT17FH6326 metric frame motor converts AC power into torque. It is ideal for driving mechanical loads in pumps, compressors, conveyors, fans, material handling equipment and machine tools. This torque is the measurement of twisting or rotational force.
| Height (cm) | 27 |
|---|---|
| Length (cm) | 37.49 |
| Width (cm) | 24.51 |
| HS Code | 8501524000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 19.71 |


Marathon Electric is a part of the Regal Rexnord family of companies.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)