-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Metric Motor |
|---|---|
| Assembly | F3 |
| Bearing Type | Ball |
| Conduit Box Position | F3 |
| Design | B |
| Duty Cycle | Continuous |
| Efficiency Group | Premium |
| Enclosure Type | Totally Enclosed Fan Cooled |
| Frame | 63 |
| Frame Material | Aluminum |
| Frequency | 50/60 Hz |
| Full Load Amps | 1/0.5A |
| Full Load Amps @ 50hz | 1/0.5A |
| Hp | 1/4 hp |
| Hp @ 50hz | 1/4 hp |
| Insulation Class | Class F |
| Inverter Rated | Yes |
| Length | 217 mm |
| Length Less Shaft | 194 mm |
| Max. Ambient Temp. | 40°C |
| Motor Application | General Application |
| Motor Bearings | Ball |
| Motor Design | 3-Phase |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
|---|---|
| Motor Frame Material | Aluminum |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1.15 |
| Motor Shaft Rotation | CW/CCW |
| Motor Thermal Protection | None |
| Motor Type | Squirrel Cage Inverter Rated |
| Mounting Type | B3 |
| Nameplate Rpm | 1700 RPM |
| Nema Design | B |
| Nominal Efficiency | 68% |
| Number Of Speeds | 1 |
| Orientation | Horizontal |
| Overall Length | 217 mm |
| Phase | 3 |
| Power | 0.18 kW |
| Service Factor | 1.15 |
| Shaft Length | 23 mm |
| Standards | Ce, Csa, Ul Recognized |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 230/460V AC |
| Height (cm) | 19 |
|---|---|
| Length (cm) | 26.01 |
| Width (cm) | 17.5 |
| HS Code | 8501514040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 5.4 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)