-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | HVAC Motor |
|---|---|
| Ambient Temp. | 40°C |
| Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 60.4% |
| Enclosure Type | Open Dripproof |
| Frame | 56Z |
| Frame Material | Rolled Steel |
| Frequency | 60 Hz |
| Full Load Amps | 9.1/4.5A |
| Hp | 1/2 hp |
| Insulation Class | Class B |
| Length Less Shaft | 8 1/4" |
| Max. Ambient Temp. | 104°F |
| Motor Application | General Application |
| Motor Bearings | Ball |
| Motor Design | Capacitor Start |
| Motor Enclosure Design | Open Dripproof |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
| Motor Mounting Type | Cradle Base |
|---|---|
| Motor Service Factor | 1 |
| Motor Shaft Rotation | CW/CCW |
| Motor Thermal Protection | Auto |
| Motor Type | Capacitor Start |
| Mounting Type | Cradle Base |
| Nominal Efficiency | 60.4% |
| Number Of Speeds | 1 |
| Overall Length | 10 1/4" |
| Phase | 1 |
| Rpm | 1725 RPM |
| Rpm Range | 1701-1800 RPM |
| Service Factor | 1 |
| Shaft Dia. | 5/8" |
| Shaft Length | 2" |
| Standards | Csa, Ul Recognized |
| Thermal Protection | Automatic |
| Usable @ 200v | No |
| Usable @ 208v | No |
| Voltage | 115/230V AC |
| Height (cm) | 23.83 |
|---|---|
| Length (cm) | 32.38 |
| Width (cm) | 24.13 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 8.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)