-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hazardous Location Motor |
|---|---|
| Ambient Temp. | 40°C |
| Bearing Type | Ball |
| Conduit Box Location | Exterior |
| Duty Cycle | Continuous |
| Efficiency Group | Standard |
| Enclosure Type | Hazardous Location |
| Frame | 56 |
| Frame Material | Rolled Steel |
| Frequency | 60 Hz |
| Full Load Amps | 6.8/3.4-3.1A |
| Hazardous Location Class | 1 C, D / 2 F, G |
| Hazardous Location Division | Division 1 |
| Hp | 1/4 hp |
| Includes | Explosion Proof Conduit Box |
| Insulation Class | Class B |
| Lead Length | 8" |
| Length Less Shaft | 11 15/16" |
| Max. Ambient Temp. | 104°F |
| Motor Application | Hazardous Location |
| Motor Bearings | Ball |
| Motor Design | Capacitor Start |
| Motor Enclosure Design | Totally Enclosed Fan Cooled |
| Motor Frame Material | Steel |
| Motor Mounting Position | Horizontal |
|---|---|
| Motor Mounting Type | Rigid Base |
| Motor Service Factor | 1 |
| Motor Shaft Design | Keyed |
| Motor Shaft Rotation | CW/CCW |
| Motor Thermal Protection | Auto |
| Motor Type | Capacitor Start |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 1140 RPM |
| Nema Design | No Design Code |
| Nominal Efficiency | 47.5% |
| Number Of Speeds | 1 |
| Overall Length | 13 15/16" |
| Phase | 1 |
| Rpm Range | 1101-1200 RPM |
| Service Factor | 1 |
| Shaft Dia. | 5/8" |
| Shaft Length | 2" |
| Temp. Code | T3B |
| Thermal Protection | Automatic |
| Usable @ 200v | No |
| Usable @ 208v | Yes |
| Voltage | 115/208-230V |
| Height (cm) | 20.62 |
|---|---|
| Length (cm) | 41.61 |
| Width (cm) | 26.67 |
| HS Code | 8501404040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 12.6 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)