-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pike Pole, Round |
|---|---|
| Application | Locating Smoldering Fires In Dumpsters |
| Color | Orange |
| Features | Flash Reflector To Help Locate Tool In Dark Areas, Handle And Head Are Bonded To The Fiberglass With Strong Two-Part Epoxy And Steel Spring Pins |
| Firefighting Tool Type | Pike Pole |
| Handle Color | Orange |
| Handle Design | D Handle |
| Handle Length | 36" |
| Handle Material | Fiberglass |
| Handle Shape | Round |
| Handle Style | D Grip |
|---|---|
| Head Material | Steel |
| Head Type | Rubbish Hook |
| Head Weight | Not Applicable |
| Includes | Reflective Stripe |
| Includes Strap | No |
| Number Of Heads | 1 |
| Number Of Teeth | 2 |
| Overall Length | 3 ft. |
| Visibility Type | Reflective |
| Height (cm) | 21.34 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 21.34 |
| HS Code | 8205598000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.0195 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)