-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pike Pole, Round |
|---|---|
| Application | Fire Fighting Tool |
| Color | Lime |
| Features | Flash Reflector To Help Locate Tool In Dark Areas, Handle And Head Are Bonded To The Fiberglass With Strong Two-Part Epoxy And Steel Spring Pins |
| Firefighting Tool Type | Pike Pole |
| Handle Color | Green |
| Handle Design | D |
| Handle Length | 36" |
| Handle Material | Fiberglass |
| Handle Shape | Round |
| Handle Style | D Grip |
|---|---|
| Head Material | Steel |
| Head Type | Drywall Hook |
| Head Weight | Not Applicable |
| Includes | Reflective Stripe |
| Includes Strap | No |
| Number Of Heads | 1 |
| Number Of Teeth | 3 |
| Overall Length | 3 ft. |
| Visibility Type | Reflective |
| Height (cm) | 13.46 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 16 |
| HS Code | 8205598000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.5515 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)