-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Door Closer Cover |
|---|---|
| Ada Compliant | Yes |
| Color | Brown |
| Compatible With Series | 4040XP Series |
| Finish | Bronze |
| For Use With | Commercial Doors |
| Includes | Hardware |
| Includes Hardware | Hardware Included |
|---|---|
| Length | 13" |
| Material | Bronze |
| Overall Length | 13" |
| Product Type | Door Closer Cover |
| Standards | ANSI/BHMA A156.4 GRADE 1, CUL LISTED, UL LISTED |
| Height (cm) | 8.26 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 12.06 |
| HS Code | 8302603000 |
|---|---|
| Weight (kg) | 0.1935 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)