-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Door Closer Cover |
|---|---|
| Ada Compliant | Yes |
| Color | Gray |
| Compatible With Series | 4010, 4010T |
| Finish | Aluminum |
| Includes | Mounting Hardware |
| Includes Hardware | Hardware Included |
|---|---|
| Length | 13" |
| Material | Aluminum |
| Overall Length | 12 1/4" |
| Product Type | Door Closer Cover |
| Standards | ANSI/BMHA A156.4 GRADE 1, BAA, UL 10C |
| Height (cm) | 8.26 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 12.06 |
| HS Code | 8302603000 |
|---|---|
| Weight (kg) | 0.1575 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)