-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fixed Staple Hasp |
|---|---|
| Finish | Bright Stainless Steel |
| Grade | 304 |
| Hasp Style | Locking |
| Height | 1" |
| Includes | Fasteners, Strike Plate |
| Includes Hardware | Hardware Included |
| Length | 2.984" |
|---|---|
| Material | Stainless Steel |
| Overall Height | 7/8" |
| Overall Length | 11/16" |
| Overall Width | 3" |
| Width | 1.047" |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 5.08 |
| HS Code | 8302416015 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)