-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fixed Staple Hasp |
|---|---|
| Finish | Bright Stainless Steel |
| Grade | Grade 316 |
| Hasp Style | Weld On |
| Includes | Fasteners, Strike Plate |
| Includes Hardware | Hardware Not Included |
| Length | 6" |
| Material | Stainless Steel |
|---|---|
| Max. Shackle Dia. | 0.203" |
| Maximum Shackle Diameter | 3/16" |
| Overall Height | 2" |
| Overall Length | 13/16" |
| Overall Width | 6" |
| Width | 2" |
| Height (cm) | 2.29 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 5.08 |
| HS Code | 8302416015 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.3015 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)