-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bottle |
|---|---|
| Autoclavable | No |
| Autoclavable Material | Not Autoclavable |
| Basic Material | Plastic |
| Benefits | Strong, Good Impact Strength, And Resists Stress Cracking |
| Body Color | Clear |
| Body Diameter | 34 mm |
| Body Material | High Density Polyethylene |
| Bottle Type | Reagent |
| Cap Size (mm - Thread) | 28 mm to 415 mm |
| Capacity | 30 mL |
| Capacity - Ml | 30 mL |
| Capacity - Oz | 1 fl. oz. |
| Clarity | Translucent |
| Closure Color | Natural |
| Closure Included | Yes |
| Closure Liner Material | Unlined |
| Closure Material | Polypropylene |
| Closure Thread Configuration | Not Rated |
|---|---|
| Diameter | 34 mm |
| Graduated | No |
| Graduation Range | No Graduations |
| Height | 63 mm |
| Mouth | Wide |
| Mouth Size | Wide |
| Overall Height | 63 mm |
| Pre-cleaned | Not Available |
| Rigidity | Semi Rigid |
| Screw Closure Size | 28 mm to 415 mm |
| Shape | Round |
| Special Features | Storage |
| Sterile/non-sterile | Non-Sterile |
| Strong And Concentrated Acid Resistance | Good |
| Temp. Range | -100°C to +120°C |
| Temperature Range | -100°C to +120°C |
| Weak Or Dilute Acid Resistance | Excellent |
| Height (cm) | 6.3 |
|---|---|
| Length (cm) | 3.4 |
| Width (cm) | 3.4 |
| HS Code | 3926909910 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)