-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bottle |
|---|---|
| Basic Material | Plastic |
| Body Color | Translucent |
| Body Material | High Density Polyethylene |
| Capacity | 250mL/8 oz. |
| Closure Color | Translucent |
| Closure Material | High Density Polyethylene |
| Diameter | 61mm |
|---|---|
| Graduation Range | Not Specified |
| Height | 133mm |
| Mouth | Narrow |
| Screw Closure Size | 24-415 mm |
| Shape | Round |
| Height (cm) | 13.3 |
|---|---|
| Length (cm) | 6.1 |
| Width (cm) | 6.1 |
| HS Code | 3926909910 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.4185 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)