-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Microscope Slide |
|---|---|
| Color | Green |
| Material | Glass |
| Size | 75 mm x 25 mm |
|---|---|
| Thickness | 1 mm |
| Height (cm) | 0.11 |
|---|---|
| Length (cm) | 7.5 |
| Width (cm) | 2.5 |
| HS Code | 7017901000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)