LAB SAFETY SUPPLY 20F849 Microscope Slide Borosilicate Glass, 72PK

Item: AB4UUC
Model: 20F849
18 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$14.97
10% off
$13.47 /pkg. of 72 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Microscope Slide
Color Clear
Edge Type Ground
Material Green Glass
Number Of Slides 72
Overall Length 75 mm
Overall Width 25 mm
Product Type Microscope Slide
Size 75 mm x 25 mm
Standards FDA
Sterile/non-sterile Non-Sterile
Thickness 1.1 mm

Shipping Information

Height (cm) 0.11
Length (cm) 7.5
Width (cm) 2.5
HS Code 7017901000
Country Of Origin CN
Weight (kg) 0.36

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site