-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Concrete Mixer |
|---|---|
| Axle Type | Rigid |
| Drum Capacity | 3.5 cu. ft. |
| Drum Dia. | 22" |
| Drum Material | Polyethylene |
| Drum Opening | 17 1/2" |
| Drum Wall Thickness | 5/16" |
| Frame | Steel |
| Handle Type | Removable |
| Handles | Telescopic |
| Locking System | Pin |
| Materials For Use With | Concrete, Mortar |
| Max. Mixing Volume | 180 lbs. |
| Mixing Volume | 180 lbs. |
| Motor | 120V |
| Motor Hp | 1/2 hp |
| Net Weight | 100 lbs. |
| Number Of Speeds | 1 |
| Overall Height | 59" |
|---|---|
| Overall Length | 27" |
| Overall Width | 48" |
| Power Source | Corded |
| Product Type | Concrete Mixer |
| Rotation Speed At Load | 28 RPM |
| Rpm | 28 RPM |
| Size | 3.5 cu. ft. |
| Speed Settings | Fixed |
| Standards | Ce, Csa, Ul Listed |
| Tool Height | 59" |
| Tool Length | 27" |
| Tool Weight | 100 lbs. |
| Tool Width | 48" |
| Voltage | 120V |
| Wheel Dia. | 10" |
| Wheel Type | Flat Free |
| Wheels | Flat Free |
| Height (cm) | 149.86 |
|---|---|
| Length (cm) | 68.58 |
| Width (cm) | 121.92 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)