| Item | Safety Relief Valve |
|---|---|
| Body Material | Bronze |
| Compliance | Section I Steam |
| Disc Material | Bronze |
| Factory Set Pressure | 15 psi |
| Inlet Size | 1 1/2" |
| Inlet Type | MNPT |
| Outlet Size | 2" |
| Outlet Type | FNPT |
| Overall Height | 10" |
|---|---|
| Pressure Rating | 3 psi to 250 psi |
| Pressure Setting Range | 3 psi to 250 psi |
| Seat Material | Metal |
| Spring Material | Stainless Steel |
| Temp. Range | -60°F to +406°F |
| Test Lever | Yes |
| Valve Type | Relief Valve |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 15.24 |
| HS Code | 8481400000 |
|---|---|
| Weight (kg) | 3.4425 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)