-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Relief Valve |
|---|---|
| Application | Air/Gas Compressors, Intercoolers And Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers And Generators, Tanks, Receivers, Sterilizers And Autoclaves |
| Asme Section Code | Section I |
| Body Material | Bronze |
| Connection Type | MNPT x FNPT |
| Disc Material | Brass |
| For Media | Steam |
| Inlet Connection Size | 3/4" |
| Inlet Size | 3/4" |
| Inlet Type | MNPT |
| Operating Pressure Range | 3 psi to 250 psi |
| Operating Temperature Range | -60°F to +425°F |
| Outlet Size | 1" |
| Outlet Type | FNPT |
|---|---|
| Overall Height | 7 1/2" |
| Overall Length | 3 1/2" |
| Overall Width | 3 1/2" |
| Pressure Rating | 3 psi to 250 psi |
| Pressure Setting Range | 3 psi to 250 psi |
| Product Type | Safety Relief Valve |
| Seat Material | EPR |
| Spring Material | Stainless Steel |
| Temp. Range | -60°F to +406°F |
| Test Lever | Test Lever Included |
| Valve Type | Relief Valve |
| Standards | ASME CODE V |
Kunkle 6010EDE01-AM0025 safety relief valve is used in industrial settings, chemical processing plants and manufacturing facilities. This valve protects pressurised systems by releasing excess pressure to prevent potential damage or catastrophic failures. It ensures the safety and integrity of equipment and processes.
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 21.08 |
| Width (cm) | 9.4 |
| HS Code | 8481400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.071 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)