-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Safety Relief Valve |
|---|---|
| Application | Air/Gas Compressors, Intercoolers And Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers And Generators, Tanks, Receivers, Sterilizers And Autoclaves |
| Asme Section Code | Section Viii, Section Xiii |
| Body Material | Bronze |
| Compliance | Section VIII Air/Gas |
| Connection Type | MNPT x FNPT |
| Disc Material | Brass |
| Factory Set Pressure | 30 psi |
| For Media | Air, Gas |
| Inlet Connection Size | 1" |
| Inlet Size | 1" |
| Inlet Type | MNPT |
| Operating Pressure Range | 18 psi to 314 psi |
| Operating Temperature Range | -60°F to +425°F |
| Outlet Size | 1 1/4" |
|---|---|
| Outlet Type | FNPT |
| Overall Height | 8 1/2" |
| Overall Length | 1 3/4" |
| Overall Width | 1 3/4" |
| Pressure Rating | 3 psi to 300 psi |
| Pressure Setting Range | 3 psi to 300 psi |
| Product Type | Safety Relief Valve |
| Seat Material | Metal |
| Spring Material | Stainless Steel |
| Temp. Range | -60°F to +406°F |
| Test Lever | Yes |
| Valve Type | Relief Valve |
| Standards | ASME CODE UV |
Kunkle 6010FEM01-KM-30 safety relief valve is used on a stationary gas compressor, steam boiler and generator, aftercooler and intercooler. It is ideal for pressure vessels containing steam and air or non-hazardous gas.
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 10.16 |
| HS Code | 8481400000 |
|---|---|
| Weight (kg) | 1.575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)