-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Socket |
|---|---|
| Drive Size | 1/2" |
| Drive Type | Square |
| Finish | Chrome Plated |
| Number Of Points | 6 |
| Output Type | 6 pt |
| Product Type | Socket |
|---|---|
| Socket Depth | Standard |
| System Of Measurement | Metric |
| Tether Capable | Not Tether Capable |
| Tether Ready | No |
| Height (cm) | 9.68 |
|---|---|
| Length (cm) | 2.48 |
| Width (cm) | 4.6 |
| Country Of Origin | TW |
|---|---|
| Weight (kg) | 0.0801 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)