KTI KTI-28116 Socket 1/2 Inch Drive 16mm Hex

Item: AH7LUQ
Model: KTI-28116
Cross Ref: 36WA78
20 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$5.69
5% off
$5.41 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Socket
Drive Size 1/2"
Drive Type Square
Finish Chrome Plated
Number Of Points 6
Output Type 6 pt
Product Type Socket
Socket Depth Standard
System Of Measurement Metric
Tether Capable Not Tether Capable
Tether Ready No

Shipping Information

Height (cm) 9.68
Length (cm) 2.22
Width (cm) 4.6
Country Of Origin TW
Weight (kg) 0.0698

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site