| Item | High Temperature Grease |
|---|---|
| Additive | Molybdenum |
| Additives Included | Molybdenum |
| Application | Aluminum Can Manufacturing Bearings; Bearings; Brick Kiln Car Bearings; Conveyor Systems in glass and Aluminum Plants; Corrugator and Paper Machine Bearings; High Temperature Fans; High Temperature Ovens; Paint Plant Conveyor Bearings; Rod Mills; Tenter Frames; Textile Calender Roll Bearings; Textile Equipment; Valve Lubrication; Ventilation Fan Bearing Grease; Welding Machines |
| Base Oil | Synthetic |
| Color | White |
| Container Size | 0.5 oz. |
| Container Type | Syringe |
| Display Qty | 1 |
| Grease Thickener | PTFE |
| Max. Operating Temp. | 680°F |
| Min. Operating Temp. | 23°F |
|---|---|
| Nlgi Grade | 2 |
| Nsf Rating | Not Rated |
| Product Family | XHT-BDZ |
| Product Type | Multipurpose Grease |
| Properties | High Temperature |
| Specific Gravity | 2 |
| Timken Ok Load | 60 lbs. |
| Viscosity @ 100c | 88 cST |
| Viscosity @ 40c | 1023 cST |
| standard | ASTM D2595 |
Krytox XHT-BDZ grease syringe provides excellent wet-out on metallic surfaces due to low surface tension properties and does not interact with metal surfaces due to its chemical inertness. Its non-reacting properties help extend lubrication intervals and the equipment life in the metal processing, energy generation and textile industries. Krytox XHT-BDZ grease syringe is useful in low-speed bearings, pillow housings and keyboard stabilisers.
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.9 |
No, Krytox lubricants are non-combustible and do not catch fire.
Yes, Krytox oils and greases have been employed to lubricate elastomer and plastic components for more than 60 years.
It consists of a special non-melting high-temperature thickener that keeps the grease intact in extreme temperatures.
Store it in a cool, dry place away from direct sunlight.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)