-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Anti-Corrosion Grease |
|---|---|
| Additive | Sodium Nitrite |
| Additives Included | Sodium Nitrite |
| Application | Bearings, O-Rings, Oxygen Devices, Seals, Threads, Valves |
| Base Oil | Synthetic |
| Class/grade | NSF H1, Mil PRF-27617 Type I, II, III, IV |
| Color | White |
| Container Size | 0.5 oz. |
| Container Type | Syringe |
| Display Qty | 1 |
| Grease Thickener | PTFE |
| Max. Operating Temp. | 600°F |
| Min. Operating Temp. | -20°F |
| Nlgi Grade | 2 |
|---|---|
| Nsf Rating | Not Rated |
| Pour Point | -20°F |
| Product Family | 283AD Series |
| Product Type | Multipurpose Grease |
| Properties | Extreme Pressure, High Temperature, Low Temperature |
| Specific Gravity | 1.89 to 1.93 |
| Thickener | PTFE |
| Timken Ok Load | 30 lbs. |
| Viscosity @ 38c | 502 cST |
| Viscosity @ 99c | 44 cST |
| Viscosity Index | 146 |
| standard | ASTM D217, ASTM D2512, ASTM D2595, ASTM D445, ASTM D6184, ASTM D942, ASTM D97 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 2.54 |
|---|---|
| Weight (kg) | 0.45 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)